Navigation Menu New

Access My Account, Order History, Lists and more here.

404J48 R219P25 UNSPSC # 42271703

Tap image to zoom.

Roll over image to zoom.

Blender, DISS Fittings, 2 to 120 Lpm Flow Range, Number of Ports 2, 3 39/64 in Height

  • Item # 404J48
  • Mfr. Model # R219P25
  • UNSPSC # 42271703
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Blender
  • Fittings DISS
  • Flow Range 2 to 120 Lpm
  • Number of Ports 2
  • Height 3 39/64 in
  • Width 3 13/32 in
  • Depth 3 1/2 in
  • Weight 2.75 lb
  • High/Low Alarm No
  • Accuracy +/-3%
  • Housing Material Aluminum
  • Measurement Range 2 to 120 Lpm
  • Operating Temp. Range 59 Degrees to 104 Degrees F
  • Power Requirements 50 psi Air/50 psi Oxygen
  • For Use With Air/Oxygen
  • Includes Knob, Hose Connection, Mounting Bracket
Back to Top