DV
MAXTEC

6"L x 1"H x 5"D Plastic Flowmeter

  • Item # 33JV10
  • My Part #
  • Mfr. Model # R217P18
  • Catalog Page # N/A
  • UNSPSC # 41113110
6"L x 1"H x 5"D Plastic Flowmeter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flowmeter
  • Material Plastic
  • For Use With Concentrator
  • Dimensions 6"L x 1"H x 5"D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms