Skip Content

 
MAXPURE

Solid End Cap

Solid End Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Solid End Cap 
  • Body Material T316L Stainless Steel 
  • Connection Type Clamp 
Tube Size
Please Select
Surface Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • MAXPURE 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Surface Finish
Price
Qty
Please use Qty box to add item(s) to cart.
TEG16A6L.75-PM
1/2" and 3/4"
15 RA EP I.D./32 RA O.D.

$22.73 / each

Enter location to check availability
Catalog Page #  NA

Price $22.73 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2" and 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG16A6L.75-PL
1/2" and 3/4"
20 RA I.D./32 RA O.D.

$12.30 / each

Enter location to check availability
Catalog Page #  NA

Price $12.30 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2" and 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG16A6L1.5-PM
1" and 1-1/2"
15 RA EP I.D./32 RA O.D.

$21.46 / each

Enter location to check availability
Catalog Page #  NA

Price $21.46 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1" and 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG16A6L1.5-PL
1" and 1-1/2"
20 RA I.D./32 RA O.D.

$11.35 / each

Enter location to check availability
Catalog Page #  NA

Price $11.35 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1" and 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG16A6L2.0-PM
2"
15 RA EP I.D./32 RA O.D.

$27.50 / each

Enter location to check availability
Catalog Page #  NA

Price $27.50 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG16A6L2.0-PL
2"
20 RA I.D./32 RA O.D.

$14.84 / each

Enter location to check availability
Catalog Page #  NA

Price $14.84 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG16A6L2.5-PM
2-1/2"
15 RA EP I.D./32 RA O.D.

$40.40 / each

Enter location to check availability
Catalog Page #  NA

Price $40.40 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG16A6L2.5-PL
2-1/2"
20 RA I.D./32 RA O.D.

$21.46 / each

Enter location to check availability
Catalog Page #  NA

Price $21.46 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG16A6L3.0-PM
3"
15 RA EP I.D./32 RA O.D.

$52.65 / each

Enter location to check availability
Catalog Page #  NA

Price $52.65 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG16A6L3.0-PL
3"
20 RA I.D./32 RA O.D.

$33.45 / each

Enter location to check availability
Catalog Page #  NA

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG16A6L4.0-PL
4"
20 RA I.D./32 RA O.D.

$81.80 / each

Enter location to check availability
Catalog Page #  NA

Price $81.80 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Solid End Cap
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 4"
  • Surface Finish 20 RA I.D./32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More