Skip Content

 
MAXPURE

Ferrule

Ferrule close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Ferrules 
  • Item Ferrule 
  • Body Material T316L Stainless Steel 
  • Connection Type Clamp x Orbital Weld 
Tube Size
Please Select
Surface Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • MAXPURE 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Surface Finish
Price
Qty
Please use Qty box to add item(s) to cart.
TEG14AM76L.5-PM
1/2"
15 RA EP I.D./32 RA O.D.

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Price $30.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L.5-PL
1/2"
20 RA I.D./32 RA O.D.

$21.46 / each

Enter location to check availability
Catalog Page #  NA

Price $21.46 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L.75-PM
3/4"
15 RA EP I.D./32 RA O.D.

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Price $30.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L.75-PL
3/4"
20 RA I.D./32 RA O.D.

$19.71 / each

Enter location to check availability
Catalog Page #  NA

Price $19.71 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L1.0-PM
1"
15 RA EP I.D./32 RA O.D.

$28.75 / each

Enter location to check availability
Catalog Page #  NA

Price $28.75 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L1.0-PL
1"
20 RA I.D./32 RA O.D.

$19.69 / each

Enter location to check availability
Catalog Page #  NA

Price $19.69 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L1.5-PM
1-1/2"
15 RA EP I.D./32 RA O.D.

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Price $30.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L1.5-PL
1-1/2"
20 RA I.D./32 RA O.D.

$18.45 / each

Enter location to check availability
Catalog Page #  NA

Price $18.45 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L2.0-PM
2"
15 RA EP I.D./32 RA O.D.

$33.45 / each

Enter location to check availability
Catalog Page #  NA

Price $33.45 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L2.0-PL
2"
20 RA I.D./32 RA O.D.

$20.87 / each

Enter location to check availability
Catalog Page #  NA

Price $20.87 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L2.5-PM
2-1/2"
15 RA EP I.D./32 RA O.D.

$44.00 / each

Enter location to check availability
Catalog Page #  NA

Price $44.00 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L2.5-PL
2-1/2"
20 RA I.D./32 RA O.D.

$29.75 / each

Enter location to check availability
Catalog Page #  NA

Price $29.75 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
601-00174 TEG14AM76L3.0-PM
3"
15 RA EP I.D./32 RA O.D.

$59.35 / each

Enter location to check availability
Catalog Page #  NA

Price $59.35 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L3.0-PL
3"
20 RA I.D./32 RA O.D.

$46.40 / each

Enter location to check availability
Catalog Page #  NA

Price $46.40 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG14AM76L4.0-PM
4"
15 RA EP I.D./32 RA O.D.

$117.25 / each

Enter location to check availability
Catalog Page #  NA

Price $117.25 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG14AM76L4.0-PL
4"
20 RA I.D./32 RA O.D.

$100.95 / each

Enter location to check availability
Catalog Page #  NA

Price $100.95 / each

Technical Specs

  • Fittings Sub-Category Ferrules
  • Item Ferrule
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 4"
  • Surface Finish 20 RA I.D./32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More