Skip Content

 
MAXPURE

Equal Tee

Equal Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Equal Tee 
  • Body Material T316L Stainless Steel 
Connection Type
Please Select
Tube Size
Please Select
Surface Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • MAXPURE 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Surface Finish
Price
Qty
Please use Qty box to add item(s) to cart.
TEG76L.5-PM
Clamp
1/2"
15 RA EP I.D./32 RA O.D.

$131.05 / each

Enter location to check availability
Catalog Page #  NA

Price $131.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG76L.5-PL
Clamp
1/2"
20 RA I.D./32 RA O.D.

$131.40 / each

Enter location to check availability
Catalog Page #  NA

Price $131.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG76L.75-PM
Clamp
3/4"
15 RA EP I.D./32 RA O.D.

$131.05 / each

Enter location to check availability
Catalog Page #  NA

Price $131.05 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG76L.75-PL
Clamp
3/4"
20 RA I.D./32 RA O.D.

$118.30 / each

Enter location to check availability
Catalog Page #  NA

Price $118.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG76L1.0-PM
Clamp
1"
15 RA EP I.D./32 RA O.D.

$118.30 / each

Enter location to check availability
Catalog Page #  NA

Price $118.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG76L1.0-PL
Clamp
1"
20 RA I.D./32 RA O.D.

$106.55 / each

Enter location to check availability
Catalog Page #  NA

Price $106.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG76L1.5-PM
Clamp
1-1/2"
15 RA EP I.D./32 RA O.D.

$123.90 / each

Enter location to check availability
Catalog Page #  NA

Price $123.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG76L1.5-PL
Clamp
1-1/2"
20 RA I.D./32 RA O.D.

$116.00 / each

Enter location to check availability
Catalog Page #  NA

Price $116.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG76L2.0-PM
Clamp
2"
15 RA EP I.D./32 RA O.D.

$142.45 / each

Enter location to check availability
Catalog Page #  NA

Price $142.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG76L2.0-PL
Clamp
2"
20 RA I.D./32 RA O.D.

$120.40 / each

Enter location to check availability
Catalog Page #  NA

Price $120.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE7WWW6L.5-PM
Orbital Weld
1/2"
15 RA EP I.D./32 RA O.D.

$88.95 / each

Enter location to check availability
Catalog Page #  NA

Price $88.95 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE7WWW6L.5-PL
Orbital Weld
1/2"
20 RA I.D./32 RA O.D.

$79.10 / each

Enter location to check availability
Catalog Page #  NA

Price $79.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE7WWW6L.75-PM
Orbital Weld
3/4"
15 RA EP I.D./32 RA O.D.

$88.95 / each

Enter location to check availability
Catalog Page #  NA

Price $88.95 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE7WWW6L.75-PL
Orbital Weld
3/4"
20 RA I.D./32 RA O.D.

$79.10 / each

Enter location to check availability
Catalog Page #  NA

Price $79.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE7WWW6L1.0-PM
Orbital Weld
1"
15 RA EP I.D./32 RA O.D.

$81.25 / each

Enter location to check availability
Catalog Page #  NA

Price $81.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE7WWW6L1.0-PL
Orbital Weld
1"
20 RA I.D./32 RA O.D.

$72.90 / each

Enter location to check availability
Catalog Page #  NA

Price $72.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE7WWW6L1.5-PM
Orbital Weld
1-1/2"
15 RA EP I.D./32 RA O.D.

$82.35 / each

Enter location to check availability
Catalog Page #  NA

Price $82.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE7WWW6L1.5-PL
Orbital Weld
1-1/2"
20 RA I.D./32 RA O.D.

$71.45 / each

Enter location to check availability
Catalog Page #  NA

Price $71.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE7WWW6L2.0-PM
Orbital Weld
2"
15 RA EP I.D./32 RA O.D.

$97.75 / each

Enter location to check availability
Catalog Page #  NA

Price $97.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE7WWW6L2.0-PL
Orbital Weld
2"
20 RA I.D./32 RA O.D.

$82.35 / each

Enter location to check availability
Catalog Page #  NA

Price $82.35 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Equal Tee
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More