Skip Content

 
MAXPURE

Elbow, 90 Degrees

Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material T316L Stainless Steel 
Connection Type
Please Select
Tube Size
Please Select
Surface Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • MAXPURE 
Select items to compare View Compare
36 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Surface Finish
Price
Qty
Please use Qty box to add item(s) to cart.
TEG2C6L.5-PM
Clamp
1/2"
15 RA EP I.D./32 RA O.D.

$85.60 / each

Enter location to check availability
Catalog Page #  NA

Price $85.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG2C6L.5-PL
Clamp
1/2"
20 RA I.D./32 RA O.D.

$81.90 / each

Enter location to check availability
Catalog Page #  NA

Price $81.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG2C6L.75-PM
Clamp
3/4"
15 RA EP I.D./32 RA O.D.

$97.20 / each

Enter location to check availability
Catalog Page #  NA

Price $97.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG2C6L.75-PL
Clamp
3/4"
20 RA I.D./32 RA O.D.

$77.45 / each

Enter location to check availability
Catalog Page #  NA

Price $77.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG2C6L1.0-PM
Clamp
1"
15 RA EP I.D./32 RA O.D.

$75.85 / each

Enter location to check availability
Catalog Page #  NA

Price $75.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG2C6L1.0-PL
Clamp
1"
20 RA I.D./32 RA O.D.

$72.05 / each

Enter location to check availability
Catalog Page #  NA

Price $72.05 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG2C6L1.5-PM
Clamp
1-1/2"
15 RA EP I.D./32 RA O.D.

$84.90 / each

Enter location to check availability
Catalog Page #  NA

Price $84.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG2C6L1.5-PL
Clamp
1-1/2"
20 RA I.D./32 RA O.D.

$67.90 / each

Enter location to check availability
Catalog Page #  NA

Price $67.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TEG2C6L2.0-PM
Clamp
2"
15 RA EP I.D./32 RA O.D.

$107.50 / each

Enter location to check availability
Catalog Page #  NA

Price $107.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TEG2C6L2.0-PL
Clamp
2"
20 RA I.D./32 RA O.D.

$94.45 / each

Enter location to check availability
Catalog Page #  NA

Price $94.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2C6L.5-PM
Clamp x Orbital Weld
1/2"
15 RA EP I.D./32 RA O.D.

$87.85 / each

Enter location to check availability
Catalog Page #  NA

Price $87.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2C6L.5-PL
Clamp x Orbital Weld
1/2"
20 RA I.D./32 RA O.D.

$76.90 / each

Enter location to check availability
Catalog Page #  NA

Price $76.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2C6L.75-PM
Clamp x Orbital Weld
3/4"
15 RA EP I.D./32 RA O.D.

$87.85 / each

Enter location to check availability
Catalog Page #  NA

Price $87.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2C6L.75-PL
Clamp x Orbital Weld
3/4"
20 RA I.D./32 RA O.D.

$80.95 / each

Enter location to check availability
Catalog Page #  NA

Price $80.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2C6L1.0-PM
Clamp x Orbital Weld
1"
15 RA EP I.D./32 RA O.D.

$82.35 / each

Enter location to check availability
Catalog Page #  NA

Price $82.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2C6L1.0-PL
Clamp x Orbital Weld
1"
20 RA I.D./32 RA O.D.

$70.25 / each

Enter location to check availability
Catalog Page #  NA

Price $70.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2C6L1.5-PM
Clamp x Orbital Weld
1-1/2"
15 RA EP I.D./32 RA O.D.

$83.50 / each

Enter location to check availability
Catalog Page #  NA

Price $83.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2C6L1.5-PL
Clamp x Orbital Weld
1-1/2"
20 RA I.D./32 RA O.D.

$70.25 / each

Enter location to check availability
Catalog Page #  NA

Price $70.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2C6L2.0-PM
Clamp x Orbital Weld
2"
15 RA EP I.D./32 RA O.D.

$105.35 / each

Enter location to check availability
Catalog Page #  NA

Price $105.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2C6L2.0-PL
Clamp x Orbital Weld
2"
20 RA I.D./32 RA O.D.

$96.90 / each

Enter location to check availability
Catalog Page #  NA

Price $96.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Clamp x Orbital Weld
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L.5-PM
Orbital Weld
1/2"
15 RA EP I.D./32 RA O.D.

$64.85 / each

Enter location to check availability
Catalog Page #  NA

Price $64.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L.5-PL
Orbital Weld
1/2"
20 RA I.D./32 RA O.D.

$53.85 / each

Enter location to check availability
Catalog Page #  NA

Price $53.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L.75-PM
Orbital Weld
3/4"
15 RA EP I.D./32 RA O.D.

$64.85 / each

Enter location to check availability
Catalog Page #  NA

Price $64.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L.75-PL
Orbital Weld
3/4"
20 RA I.D./32 RA O.D.

$53.85 / each

Enter location to check availability
Catalog Page #  NA

Price $53.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L1.0-PM
Orbital Weld
1"
15 RA EP I.D./32 RA O.D.

$59.35 / each

Enter location to check availability
Catalog Page #  NA

Price $59.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L1.0-PL
Orbital Weld
1"
20 RA I.D./32 RA O.D.

$51.95 / each

Enter location to check availability
Catalog Page #  NA

Price $51.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L1.5-PM
Orbital Weld
1-1/2"
15 RA EP I.D./32 RA O.D.

$65.85 / each

Enter location to check availability
Catalog Page #  NA

Price $65.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L1.5-PL
Orbital Weld
1-1/2"
20 RA I.D./32 RA O.D.

$48.35 / each

Enter location to check availability
Catalog Page #  NA

Price $48.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L2.0-PM
Orbital Weld
2"
15 RA EP I.D./32 RA O.D.

$71.45 / each

Enter location to check availability
Catalog Page #  NA

Price $71.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L2.0-PL
Orbital Weld
2"
20 RA I.D./32 RA O.D.

$62.55 / each

Enter location to check availability
Catalog Page #  NA

Price $62.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L2.5-PM
Orbital Weld
2-1/2"
15 RA EP I.D./32 RA O.D.

$106.55 / each

Enter location to check availability
Catalog Page #  NA

Price $106.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L2.5-PL
Orbital Weld
2-1/2"
20 RA I.D./32 RA O.D.

$88.95 / each

Enter location to check availability
Catalog Page #  NA

Price $88.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L3.0-PM
Orbital Weld
3"
15 RA EP I.D./32 RA O.D.

$141.70 / each

Enter location to check availability
Catalog Page #  NA

Price $141.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L3.0-PL
Orbital Weld
3"
20 RA I.D./32 RA O.D.

$130.20 / each

Enter location to check availability
Catalog Page #  NA

Price $130.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2S6L4.0-PM
Orbital Weld
4"
15 RA EP I.D./32 RA O.D.

$235.00 / each

Enter location to check availability
Catalog Page #  NA

Price $235.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2S6L4.0-PL
Orbital Weld
4"
20 RA I.D./32 RA O.D.

$213.50 / each

Enter location to check availability
Catalog Page #  NA

Price $213.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 4"
  • Surface Finish 20 RA I.D./32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More