Skip Content

 
MAXPURE

Elbow, 45 Degrees

Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 45 Degrees 
  • Body Material T316L Stainless Steel 
  • Connection Type Orbital Weld 
Tube Size
Please Select
Surface Finish
Please Select

Your Filters:

Clear All
SG_Brand
  • MAXPURE 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Surface Finish
Price
Qty
Please use Qty box to add item(s) to cart.
TE2KS6L.5-PM
1/2"
15 RA EP I.D./32 RA O.D.

$67.00 / each

Enter location to check availability
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L.5-PL
1/2"
20 RA I.D./32 RA O.D.

$57.20 / each

Enter location to check availability
Catalog Page #  NA

Price $57.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L.75-PM
3/4"
15 RA EP I.D./32 RA O.D.

$67.00 / each

Enter location to check availability
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L.75-PL
3/4"
20 RA I.D./32 RA O.D.

$57.20 / each

Enter location to check availability
Catalog Page #  NA

Price $57.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3/4"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L1.0-PM
1"
15 RA EP I.D./32 RA O.D.

$60.45 / each

Enter location to check availability
Catalog Page #  NA

Price $60.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L1.0-PL
1"
20 RA I.D./32 RA O.D.

$49.50 / each

Enter location to check availability
Catalog Page #  NA

Price $49.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L1.5-PM
1-1/2"
15 RA EP I.D./32 RA O.D.

$62.60 / each

Enter location to check availability
Catalog Page #  NA

Price $62.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L1.5-PL
1-1/2"
20 RA I.D./32 RA O.D.

$49.50 / each

Enter location to check availability
Catalog Page #  NA

Price $49.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 1-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L2.0-PM
2"
15 RA EP I.D./32 RA O.D.

$71.45 / each

Enter location to check availability
Catalog Page #  NA

Price $71.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L2.0-PL
2"
20 RA I.D./32 RA O.D.

$63.45 / each

Enter location to check availability
Catalog Page #  NA

Price $63.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L2.5-PM
2-1/2"
15 RA EP I.D./32 RA O.D.

$84.50 / each

Enter location to check availability
Catalog Page #  NA

Price $84.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L2.5-PL
2-1/2"
20 RA I.D./32 RA O.D.

$67.00 / each

Enter location to check availability
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 2-1/2"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L3.0-PM
3"
15 RA EP I.D./32 RA O.D.

$98.80 / each

Enter location to check availability
Catalog Page #  NA

Price $98.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L3.0-PL
3"
20 RA I.D./32 RA O.D.

$86.15 / each

Enter location to check availability
Catalog Page #  NA

Price $86.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 3"
  • Surface Finish 20 RA I.D./32 RA O.D.
TE2KS6L4.0-PM
4"
15 RA EP I.D./32 RA O.D.

$160.25 / each

Enter location to check availability
Catalog Page #  NA

Price $160.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 4"
  • Surface Finish 15 RA EP I.D./32 RA O.D.
TE2KS6L4.0-PL
4"
20 RA I.D./32 RA O.D.

$137.45 / each

Enter location to check availability
Catalog Page #  NA

Price $137.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 45 Degrees
  • Body Material T316L Stainless Steel
  • Connection Type Orbital Weld
  • Tube Size 4"
  • Surface Finish 20 RA I.D./32 RA O.D.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More