Skip Content

DV
MAXON

Table,Extension,Gray

  • Item # 6AB43
  • My Part #
  • Mfr. Model # M-SKRT2436NC
  • Catalog Page # N/A
  • UNSPSC # 56111604
Table,Extension,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Modular Cubicles

Technical Specs

  • Item Table
  • Type Extension
  • Construction Laminate With Steel Understructure
  • Color Gray
  • Work Surface Length (In.) 24
  • Work Surface Width (In.) 36
  • Work Surface Depth (In.) 24
  • Work Surface Height (In.) 29
  • Standard Meets ANSI And BIFMA
  • Includes Wire Management Grommet And Non-Handed C-Leg
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products