Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXON

24" x 24" x 64-1/4" Storage/Wardrobe Cabinet, Gray

  • Item# 10W809
  • Mfr. Model# M-PSTF66L-R-MPGY
  • Catalog Page# N/A
  • Catalog Group# G8454
  • UNSPSC# 56101530
24" x 24" x 64-1/4" Storage/Wardrobe Cabinet, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage/Wardrobe Cabinet
  • Type Vertical
  • Height 64-1/4"
  • Width 24"
  • Depth 24"
  • Color Gray
  • Material Steel
  • Configuration File/File, Personal Storage Left, Wardrobe Right
  • Doors 1
  • Handle Recessed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms