Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXON

24" x 24" x 64-1/4" Storage/Wardrobe Cabinet, Charcoal

  • Item# 10W805
  • Mfr. Model# M-PSTB66R-R-MPCH
  • Catalog Page# N/A
  • Catalog Group# G8452
  • UNSPSC# 56101530
24" x 24" x 64-1/4" Storage/Wardrobe Cabinet, Charcoal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wardrobe Cabinets

Technical Specs

  • Item Storage/Wardrobe Cabinet
  • Type Vertical
  • Height 64-1/4"
  • Width 24"
  • Depth 24"
  • Color Charcoal
  • Material Steel
  • Configuration Box/Box/File, Personal Storage Right, Wardrobe Left
  • Doors 1
  • Handle Recessed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms