Skip Content
DV
MAXON

24" x 24" x 48-1/2" Storage/Wardrobe Cabinet, Gray

  • Item # 10W799
  • My Part #
  • Mfr. Model # M-PSTB48R-R-MPGY
  • Catalog Page # N/A
  • Catalog Group # G8414
  • UNSPSC # 56101530
Storage/Wardrobe Cabinet,Grey close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Storage/Wardrobe Cabinet
  • Type Vertical
  • Height 48-1/2"
  • Width 24"
  • Depth 24"
  • Color Gray
  • Material Steel
  • Configuration Box/Box/File, Personal Storage Right, Wardrobe Left
  • Doors 1
  • Handle Recessed
How can we improve our Technical Specifications?

Compliance and Restrictions

None