Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXON

72" x 72" x 30" L-Shape Desk, Taupe

  • Item# 10Y632
  • Mfr. Model# LD2-TA
  • Catalog Page# N/A
  • UNSPSC# 56101703
72" x 72" x 30" L-Shape Desk, Taupe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item L-Shape Desk
  • Overall Width 72"
  • Overall Height 30"
  • Overall Depth 72"
  • Number of Pedestals 1
  • Pedestal Location Left
  • Number of Drawers 3
  • Pedestal Style Full
  • Keyboard Shelf Yes
  • Color Base Taupe
  • Color Top Taupe
  • Base Material Steel
  • Top Material High Pressure Laminate
  • Assembly Required
  • Standards Meets BIFMA
  • Includes Twist-Lock Articulating Arm and Platform, L-Return with Radius Front, Return, Full Modesty Panels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms