Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXON

Silver Monitor Arm, Grommet Mount, 17-1/2 lb. Weight Capacity

  • Item# 10W819
  • Mfr. Model# M-ACC-FMA1-GM
  • Catalog Page# N/A
  • UNSPSC# 43211613
Silver Monitor Arm, Grommet Mount, 17-1/2 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Computer Monitor Arms

Technical Specs

  • Item Monitor Arm
  • Mount Grommet
  • Material Aluminum
  • Color Silver
  • Monitor Capacity 19" Flat Panel
  • Weight Capacity 17-1/2 lb.
  • Length 5 to 24"
  • Width 5"
  • Height 3 to 20"
  • Features Cord Management System, Monitor Rotation from Landscape to Portrait
  • For Use On Desk or Credenza
  • Standards VESA 75mm or 100mm
  • Includes Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None