Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAXON

15" x 20" x 28" 2 Mobile Filing Cabinet, Black

  • Item# 2ETZ2
  • Mfr. Model# M-ESP20FM-R
  • Catalog Page# N/A
  • Catalog Group# G8393
  • UNSPSC# 56101702
15" x 20" x 28" 2 Mobile Filing Cabinet, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Standard File Cabinets

Technical Specs

  • Item Mobile Filing Cabinet
  • File Size Legal
  • Number of Drawers 2
  • Overall Width 15"
  • Overall Height 28"
  • Overall Depth 20"
  • Color Black
  • Material Steel
  • Standards Meets ANSI Certified Performance Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None