Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MAXON

30" x 18" x 28" Combination File Cabinet, Taupe

  • Item# 10W219
  • Mfr. Model# M-PSCBBF-R-MPTA
  • Catalog Page# N/A
  • Catalog Group# G8457
  • UNSPSC# 56101702
30" x 18" x 28" Combination File Cabinet, Taupe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Combination File Cabinet
  • File Size Letter/Legal
  • Number of Drawers 4
  • Overall Width 30"
  • Overall Height 28"
  • Overall Depth 18"
  • Color Taupe
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms