Skip Content

NC
MAXLITE

4.0 Watts LED Lamp, B10, Candelabra Screw (E12), 330 Lumens, 2700K Bulb Color Temp.

  • Item # 54UA13
  • My Part #
  • Mfr. Model # F4B10DLED27/G2
  • Catalog Page # 510
  • UNSPSC # 39111704
LED Lamp,Dimmable,Glass Housing,4.0W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED lamp (light-emitting diode), is more efficient than flourescent lamps. It also offers a longer life span.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape B
  • Bulb Shape B10
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Candelabra Screw (E12)
  • Watts 4.0
  • Wattage Equivalency 40W INC
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 82
  • Bulb Type Decorative
  • Bulb Beam Angle 360 Degrees
  • Lumens 330
  • Bulb Primary Application Decorative
  • Color Tuning No
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-19/32"
  • Light Bulb Dia. 1-1/4"
  • Bulb Power Source Plug and Play
  • Bulb Designation B10
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.