Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MAXLIFE

Transmission Fluid,5 Gal,Red

  • Item # 4NPJ6
  • My Part #
  • Mfr. Model # VV349
  • Catalog Page # 899
  • UNSPSC # 15121508
Transmission Fluid,5 Gal,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valvoline™ DEX/MERC ATF automatic transmission fluid is formulated with premium base stocks and advanced additive technology. Both General Motors and Ford have qualified this high-quality, friction-modified lubricant. Low-temperature fluidity is beneficial in both electronic- and hydraulic-controlled transmission and transaxles.

• Friction stability helps maintain consistent shift performance.
• Protects against wear and high-temperature breakdown, and resists thickening due to high temperature.
• Helps provide smooth shift performance where DEXRON™-III or a MERCON® fluid is specified.
• Meets tests for wear protection and shudder resistance.

View More

Technical Specs

  • Item Automatic Transmission Fluid
  • Type Dextron(R) III/Mercon(R)
  • Size 5 gal.
  • Color Red
  • Container Type Plastic Pail
  • Appearance White
  • Flash Point (F) Greater than 390
  • Pour Point (F) -51
  • Viscosity (SUS @ 100 F) 35
  • Viscosity Index 177
  • For Use With Most Common Makes of Transmissions
  • Application For Autos/Light Duty Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.