ST
MAXLIFE

Automatic Transmission Fluid, 32 oz, Red

  • Item # 1PKU4
  • My Part #
  • Mfr. Model # VV3246
  • Catalog Page # 934
  • UNSPSC # 15121508
Automatic Transmission Fluid, 32 oz, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.31 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MaxLife™ Multi-Vehicle ATF is a full synthetic formula with advanced additives to prevent the major the major causes of transmission breakdown and help extend transmission life.

• Helps prevent leaks, maximizes transmission performance, reduces wear, and maintains smooth shifting longer than conventional fluids.
• Enhanced cleaning additives.
• Provides better oil flow at low temperature and greater film protection at higher temperatures.
• Suitable for use in most Ford, GM, Toyota, and Honda models as well as Sex/Merc, Mercon LV, and many more applications.

View More

Technical Specs

  • Item Automatic Transmission Fluid
  • Type Dex/Merc
  • Size 1 qt.
  • Color Red
  • Container Type Plastic Bottle
  • Specific Gravity 0.860 @ 60F
  • Viscosity (SUS @ 100 F) 183.6
  • Viscosity Index 169
  • Application For Autos/Light Duty Trucks
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.