Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAXITROL

Line Gas Pressure Regulator, 3/4 In FNPT

  • Item# 3MB99
  • Mfr. Model# 325-5L48-66-0005
  • Catalog Page# N/A
  • UNSPSC# 40142201
Line Gas Pressure Regulator,3/4 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Gas Pressure Regulator
  • Regulator Type Lever-Acting Line
  • Pipe Size 3/4"
  • Mounting Position Horizontal Upright
  • Capacity 320,000 BtuH
  • Max. Inlet Pressure 5 psi
  • Venting 3/8" NPT
  • Max. Load 320,000 BtuH
  • Gas Type LP or NG
  • Connection Type FNPT
  • Outlet Pressure Range 7 to 11" WC
  • Ambient Temp. Range -40 Degrees to 205 Degrees F
  • Inlet Emergency Exposure Limits 65 psi
  • Cu.-Ft./Hr. @ 0.3 (In. WC) Pressure Drop 68
  • Standards CSA Design Certified Z21.80 / CAN 6.22
Megaphone How can we improve our Technical Specifications?