Navigation Menu New

Access My Account, Order History, Lists and more here.

5FV17 MAX-30 UNSPSC # 46181901

Ear Plugs: Bell, 33 dB NRR, Gen Purpose, Corded, Disposable, Orange, 100 PK

  • Item # 5FV17
  • Mfr. Model # MAX-30
  • UNSPSC # 46181901
  • Catalog Group # H1686
  • Catalog Page # 1643 1643
Country of Origin USA. Country of Origin is subject to change.

Bell-shaped ear plugs have a flared end that provides extra coverage at the edge of the ear canal. The flare also provides a gripping point to aid insertion and removal of the plug.

Tap image to zoom.

Roll over image to zoom.

Ear Plugs: Bell, 33 dB NRR, Gen Purpose, Corded, Disposable, Orange, 100 PK

  • Item # 5FV17
  • Mfr. Model # MAX-30
  • UNSPSC # 46181901
  • Catalog Group # H1686
  • Catalog Page # 1643 1643
Country of Origin USA. Country of Origin is subject to change.

Bell-shaped ear plugs have a flared end that provides extra coverage at the edge of the ear canal. The flare also provides a gripping point to aid insertion and removal of the plug.

Technical Specs

  • Item Ear Plugs
  • Noise Reduction Rating 33 dB
  • Earplug Shape Bell
  • Insertion Method Roll-Down
  • Reusability Disposable
  • Cord Options Corded
  • Earplug Size Universal
  • Earplug Material Foam
  • Earplug Packaging Bulk Box
  • Earplug Pair Pack Type Plastic Bag
  • Band Color Blue
  • Series MAX
  • Cord Material PVC
  • Band Material PVC
  • Cord Color Blue
  • Standards ANSI S3.19-1974 Tested
  • Pairs per Package 100
  • Earplug Color Orange
  • Metal Detectable No
  • Compatible Grainger Part Number Not Applicable
  • Compatible Manufacturer Model Number Not Applicable

Bell-shaped ear plugs have a flared end that provides extra coverage at the edge of the ear canal. The flare also provides a gripping point to aid insertion and removal of the plug.

Back to Top