Navigation Menu New

Access My Account, Order History, Lists and more here.

6FCU9 218-312 UNSPSC # 27121602

Tap image to zoom.

Roll over image to zoom.

Hydraulic Cylinder, Tie-Rod, Standard Duty, Bore Dia. 2 in, Stroke Length 24 in

  • Item # 6FCU9
  • Mfr. Model # 218-312
  • UNSPSC # 27121602
  • Catalog Page # 2478 2478
Country of Origin China. Country of Origin is subject to change.

Standard-duty tie-rod hydraulic cylinders are double-acting steel cylinders rated to 2500 psi. They are slightly smaller than heavy-duty cylinders. They provide power in both push and pull directions, allowing for more precise positioning than single-acting cylinders. The hard chrome-plated case-hardened steel rod provides smooth movement and a long service life.

Tie-rod hydraulic cylinders are have four rods (bolts) that connect the ends of a double-acting hydraulic cylinder to add strength and stability to the cylinder and prevent it from coming apart under pressure. Double-acting tie-rod hydraulic cylinders provide power in both directions (extending and retracting), which allows for more precise movement. They have a linear actuator and are used in agricultural equipment, industrial machinery, and construction equipment to support, lift, and press heavy loads. Seals can be replaced as needed to keep cylinders in good working order. Clevis mounts on both ends allow the cylinder to be mounted directly to the equipment. The rod end has a clevis attachment that is welded to the body for strength and stability. The piston-side end cap has a clevis bracket for attaching to equipment.

Technical Specs

  • Item Hydraulic Cylinder
  • Cylinder Style Tie-Rod
  • Duty Rating Standard Duty
  • Bore Dia. 2 in
  • Stroke Length 24 in
  • Max. Pressure 2,500 psi
  • Retracted Length 34 1/4 in
  • Rod Dia. 1 1/4 in
  • Port Size 3/8 in NPT
  • Single Acting/Double Acting Double Acting
  • Column Load 5480 lb
  • Extended Length 58 1/4 in
  • Rod Thread Size 1-1/8"-12
  • Temp. Range -20 Degrees to 220 Degrees F
  • Piston Material Ductile Iron
  • Tube Material Precision Honed Steel
  • Tie Rods High Tensile
  • Rod Seal Type Polypak
  • Finish Black
  • Includes Pins and Clips
  • Pin Dia. 1 in

Standard-duty tie-rod hydraulic cylinders are double-acting steel cylinders rated to 2500 psi. They are slightly smaller than heavy-duty cylinders. They provide power in both push and pull directions, allowing for more precise positioning than single-acting cylinders. The hard chrome-plated case-hardened steel rod provides smooth movement and a long service life.

Tie-rod hydraulic cylinders are have four rods (bolts) that connect the ends of a double-acting hydraulic cylinder to add strength and stability to the cylinder and prevent it from coming apart under pressure. Double-acting tie-rod hydraulic cylinders provide power in both directions (extending and retracting), which allows for more precise movement. They have a linear actuator and are used in agricultural equipment, industrial machinery, and construction equipment to support, lift, and press heavy loads. Seals can be replaced as needed to keep cylinders in good working order. Clevis mounts on both ends allow the cylinder to be mounted directly to the equipment. The rod end has a clevis attachment that is welded to the body for strength and stability. The piston-side end cap has a clevis bracket for attaching to equipment.

Back to Top