C3
MAXIM

12VDC Hydraulic Power Unit, 2500 psi 1.3 gpm

  • Item # 35LP41
  • My Part #
  • Mfr. Model # 253147
  • Catalog Page # 2472
  • UNSPSC # 39121004
12VDC Hydraulic Power Unit, 2500 psi 1.3 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $751.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for Power Up and Power Down operations and have a check valve to help prevent reverse flow and protect pump. Designed to lift, hold, and lower and is prewired with a quick-disconnect remote with a magnet for easy retrieval.

View More

Technical Specs

  • Item Hydraulic Power Unit
  • Number of Stages 1
  • Reservoir Capacity 12 qt.
  • Nominal Flow 1.3 gpm
  • Max. Pressure 2500 psi
  • Voltage 12VDC
  • Full Load Amps 325A
  • Control Valve Solenoid
  • Pressure Port 9/16"-18 (SAE 6)
  • Return Port 9/16"-18 (SAE 6)
  • Mounting Horizontal
  • Overall Length 23-1/4"
  • Overall Width 8-1/4"
  • Overall Height 9-3/4"
  • Built-In Features Check Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.