WV
MAXIFLO

Ridge Vent, PK12

  • Item # 32PF42
  • My Part #
  • Mfr. Model # 12V115
  • Catalog Page # N/A
  • UNSPSC # 40101503
Ridge Vent, PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ridge Vents

Technical Specs

  • Item Ridge Vent
  • Length 48"
  • Width 11"
  • Height 7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms