Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAX

Rebar Tying Tool Kit, 25.2V, Up To #5

  • Item# 34G808
  • Mfr. Model# PJRC160
  • Catalog Page# 898
  • UNSPSC# 27112703
Rebar Tying Tool Kit,25.2V,Up To #5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wrap wire around rebar in less than one second with this battery powered wrapping tool. Includes battery, charger, and case.

View More

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 25.2
  • Rebar Size Up To #5
  • Tying Speed 3.3 Sec./Tie
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 19TU06
  • Battery Pack Replacement 19TU06
  • Ties Per Charge 174
  • Length 15-5/16"
  • Width 3-7/8"
  • Height 9"
  • Tool Weight 16.8 lb.
  • Includes Battery, Battery Charger, Side Handle, Tool Set, and Plastic Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms