Navigation Menu New

Access My Account, Order History, Lists and more here.

25KC80 6016R UNSPSC # 26111722

MAX

Nut, 39/47 In, Copper

  • Item # 25KC80
  • Mfr. Model # 6016R
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This copper nut features a Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Tap image to zoom.

Roll over image to zoom.

MAX

Nut, 39/47 In, Copper

  • Item # 25KC80
  • Mfr. Model # 6016R
  • UNSPSC # 26111722
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This copper nut features a Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Technical Specs

  • Item Nut
  • Color Red
  • Stud Size 3/8"-16
  • Connection Material Copper
  • Housing Material Stainless Steel
  • Length 39/47 in
  • Width 7/10 in
  • Features Closed Cap, Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Superior Corrosion Resistance
  • For Use With Battery
  • Standards Meets or Exceeds OEM, SAE or Mil Specifications
  • Package Quantity 1

This copper nut features a Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Back to Top