TP
MAURITZON

20 mil Cotton Canvas Water Resistant Tarp, Olive Drab, 11 ft. 8" x 17 ft. 6" Finished Size

  • Item # 48NW35
  • My Part #
  • Mfr. Model # SAL-01-1218
  • Catalog Page # N/A
  • UNSPSC # 24141506
20 mil Cotton Canvas Water Resistant Tarp, Olive Drab, 11 ft. 8" x 17 ft. 6" Finished Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $322.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tarp Item Tarp
  • Tarp Material Cotton Canvas
  • Cut Size 12 x 16 ft.
  • Finished Size 11 ft. 8" x 17 ft. 6"
  • Tarp Finished Length 17 ft. 6"
  • Tarp Finished Width 11 ft. 8"
  • Tarp Seam Finish Single Stitched
  • Tarp Resistant Features Mildew Resistant
  • Tarp Strength Heavy Duty
  • Water Resistant/Waterproof Water Resistant
  • Color Olive Drab
  • Grommet Material Brass
  • Grommet I.D. 3/8"
  • Grommet Spacing 24"
  • Fabric Weight 18 oz./sq. yd.
  • Thickness 20 mil
  • Breathable Yes
  • High Visibility No
  • Standards Cal Fire Marshall, CPAI-84
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.