Skip Content

NC
MAUDLIN PRODUCTS

Stainless Steel Shim Stock Roll, 18-8 Grade, 0.0250" Thickness, ±0.0008" Thickness Tolerance

  • Item # 2NZY5
  • My Part #
  • Mfr. Model # 316-025-12-50
  • Catalog Page # N/A
  • UNSPSC # 31231403
Shim,Roll,316,Annealed,12x50 In x0.635mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Shim Stock Shim Stock Roll
  • Shim Material Stainless Steel
  • Grade 18-8
  • Shim Thickness 0.0250"
  • Thickness Tolerance +/-0.0008"
  • Shim Width 12"
  • Width Tolerance +/-0.010"
  • Shim Length 50"
  • Length Tolerance +/-0.250"
  • Shim Temper Soft (Annealed)
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B88
  • Application Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
  • Meets/Exceeds AMS-5524, ASTM-A-260, ASTM-A-666
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.