Skip Content

 
MATERIAL HANDLING

Strobe Light

Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strobe Light 
  • Mounting Permanent 
  • Lamp Type Flash Tube 
  • Voltage 12VDC 
  • Flash Type Single 
  • Flashes per Minute 85 
  • Diameter 3-3/8" 
  • Height 5-1/2" 
  • Base Material Nylon 
  • Light Output 1.5 Joules 
  • Watts 3.6 
  • Current Drawn 0.3A 
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6220A
Amber

$79.05 / each

Enter location to check availability
Catalog Page #  NA

Price $79.05 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 85
  • Diameter 3-3/8"
  • Height 5-1/2"
  • Base Material Nylon
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards UL, CE, e, IP66/67
6220B
Blue

$79.05 / each

Enter location to check availability
Catalog Page #  NA

Price $79.05 / each

Technical Specs

  • Item Strobe Light
  • Color Blue
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 85
  • Diameter 3-3/8"
  • Height 5-1/2"
  • Base Material Nylon
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards UL, CE, e, IP66/67
6220R
Red

$79.05 / each

Enter location to check availability
Catalog Page #  NA

Price $79.05 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Permanent
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 85
  • Diameter 3-3/8"
  • Height 5-1/2"
  • Base Material Nylon
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards UL, CE, e, IP66/67
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More