Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MASTERCOOL

Grille Cover, 22" H x 22.25" W x 2.13" D for Mfr No. MCP44, MCP44E, WPL44 WPL44NP

  • Item # 35LX49
  • My Part #
  • Mfr. Model # MCP44-IC
  • Catalog Page # 3000
  • UNSPSC # 40101703
Grille Cover, 22" H x 22.25" W x 2.13" D for Mfr No.  MCP44, MCP44E, WPL44  WPL44NP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This MasterCool® interior grill cover is manufactured of a high-impact polystyrene to help increase durability. It helps provide a barrier from cold air, dust, and dirt, when the cooler is not in use. The attractive, snap-on design will help blend in with your home décor easily.

View More

Technical Specs

  • Item Grille Cover
  • Size 22" H x 22.25" W x 2.13" D
  • Material High Impact Polystyrene
  • For Use With Mfr No. MCP44, MCP44E, WPL44 WPL44NP
  • Evaporative Cooler Accessory Item Grille Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.