Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MASTERCOOL

6000 cfm Belt-Drive Ducted Evaporative Cooler with Motor, Covers 2200 sq. ft.

  • Item # 7AC25
  • My Part #
  • Mfr. Model # 2YAE6-2HTL2-3X275
  • Catalog Page # 3001
  • UNSPSC # 40101703
6000 cfm Belt-Drive Ducted Evaporative Cooler with Motor, Covers 2200 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,339.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 243.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MASTERCOOL® ducted evaporative cooler pulls hot, dry air through wet pads, converting the hot air into a cool breeze through evaporation. Environmentally friendly process uses tap water with no added chemicals and operates on less energy than condenser air conditioners. Provides indoor and outdoor cooling for most industrial, commercial, and residential settings. Rugged, rust- and corrosion-resistant, bolted design for smooth, quiet, long service. Louvers are easy to remove for service. Down discharge. Includes 115V pump. Single-speed, 115V. Unassembled.

View More

Technical Specs

  • Item Ducted Evaporative Cooler with motor
  • Drive With
  • Air Flow 6000 cfm
  • Evaporative Cooler Cooling Capacity 2200 sq. ft.
  • Drive Type Belt
  • Motor HP 3/4
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Ducted Evaporative Cooler with Motor
  • Speed 1
  • Discharge Down
  • Width 42"
  • Depth 52"
  • Height 34-5/8"
  • Duct Opening Length 19-3/4"
  • Duct Opening Width 19-3/4"
  • Pad Thickness 12"
  • Pump Voltage 115
  • Water Capacity 9 gal.
  • Operating Weight 300 lb.
  • Color Cool Sand
  • Includes 115V Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.