Skip Content

DG
MASTER

Two to Three-Hole Paper Punch,Steel

  • Item # 36WC82
  • My Part #
  • Mfr. Model # 325B
  • Catalog Page # N/A
  • UNSPSC # 44101716
Two to Three-Hole Paper Punch,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Two to Three-Hole Paper Punch
  • Sheet Capacity 24
  • Hole Dia. 9/32"
  • Color Black
  • Material Steel
  • Features Adjustable Paper Guide, 2 to 7 Punch Heads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.