Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MASTER STAGES Parts Washer Cleaner: Water, Dirt/Grease/Grime/Oil, For Metals Material Group, Tote

Item 
45VH65
Mfr. Model 
CLEAN2430/NR270P

Product Details

Catalog Page
N/A
Brand
MASTER STAGES
For Washer Type
Water-Based Parts Washers
Container Size
270 gal
Container Type
Tote
Flash Point
212 °F
Base Type
Water
Cleaner Type
Cleaner
Color
Yellow
For Material Type
  • Aluminum
  • Copper Alloys
  • Ferrous Metals
Fragrance [NEW]
Mild
Low Foam
Low Foam
Maximum Operating Temperature
150 °F
Minimum Operating Temperature
150 °F
Product Form
Liquid
Ready to Use/Concentrated
Concentrated
Removes
  • Dirt
  • Grease
  • Grime
  • Oil
Series
Clean 2430
For Material Group
Metals
Temp Range
150 °F to 150 °F
Manufacturer Part Number
CLEAN2430/NR270P
Series
Clean 2430
Sub-brand
Master STAGES
UNSPSC
47131828
Country of Origin
USA (subject to change)
Product Description

Water-based parts washing solutions dissolve grease and grime from used vehicle parts. These nontoxic, biodegradable, nonflammable, and nonhazardous cleaners are acid-, abrasive-, and petroleum-free. In addition to parts washing, these solutions may be used in floor scrubbers, pressure washers, foam guns, and carpet cleaners, as well as for cleaning HVAC coils.