Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MASTER STAGES Parts Washer Cleaner: Water, Coolant Residues, For Metals Material Group, Clean 2030

Item 
45VH64
Mfr. Model 
CLEAN2030/NR270P

Product Details

Catalog Page
N/A
Brand
MASTER STAGES
For Washer Type
Water-Based Parts Washers
Container Size
270 gal
Container Type
Tote
Flash Point
199 °F
Base Type
Water
Cleaner Type
Cleaner
Color
Yellow
For Material Type
  • Aluminum
  • Copper Alloys
  • Ferrous Metals
Maximum Operating Temperature
160 °F
Minimum Operating Temperature
160 °F
Product Form
Liquid
Ready to Use/Concentrated
Concentrated
Removes
Coolant Residues
Series
Clean 2030
For Material Group
Metals
Temp Range
160 °F to 160 °F
Manufacturer Part Number
CLEAN2030/NR270P
Series
Clean 2030
Sub-brand
Master STAGES
UNSPSC
47131828
Country of Origin
USA (subject to change)
Product Description

Water-based parts washing solutions dissolve grease and grime from used vehicle parts. These nontoxic, biodegradable, nonflammable, and nonhazardous cleaners are acid-, abrasive-, and petroleum-free. In addition to parts washing, these solutions may be used in floor scrubbers, pressure washers, foam guns, and carpet cleaners, as well as for cleaning HVAC coils.