Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MASTER STAGES Non-Butyl Cleaner: Drum, 54 gal Container Size, Concentrated, Liquid

Item 
425L32
Mfr. Model 
CLEANF2/54

Product Details

Catalog Page
N/A
Brand
MASTER STAGES
Container Type
Drum
Container Size
54 gal
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Fragrance
Mild Odor
pH Value
Alkaline
pH Level
12
Properties
Low Foam
Color
Blue
VOC Content
0%
Flash Point
216 °F
Standards
CFR; OSHA
Maximum Application Temperature
160 °F
UNSPSC
15121502
Country of Origin
USA (subject to change)
Product Description

Floor cleaners remove everyday dirt, grime, and scuff marks, and are available in ready-to-use or concentrated formulas.