Skip Content

TP
MASTER STAGES

Liquid Machine Cleaner, 270 gal. IBC Tote

  • Item # 45VH76
  • My Part #
  • Mfr. Model # WHAMEXXT/NR270P
  • Catalog Page # N/A
  • UNSPSC # 15121502
Machine Cleaner,Straw Yellow,Tote,270gal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,204.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2567.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated for use on cutting tool materials, this cleaner removes the oily residue, soap deposits, and scum that can reduce coolant life. They help keep metalworking and machining processes running smoothly.

View More

Technical Specs

  • Cutting Fluid Sub-Category Cutting Cleaners
  • Item Machine Cleaner
  • Fluid Properties Water Soluble
  • Container Size 270 gal.
  • Container Style IBC Tote
  • Color Straw Yellow
  • Fragrance Slight Surfactant
  • Specific Gravity 1.075
  • pH Value 10.5
  • Flash Point 200 Degrees F
  • Application Machining Tool Sumps, Larger Systems, Cooling Applications
  • Features Save Machine Cleaning Downtime While Removing The Oily Residues, Scums And Insoluble Soap Deposits, Compatible With Most Waste Treatment
  • Physical Form Liquid
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.