Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MASTER STAGES Cutting Tool Cleaner: 54 gal Container Size, Drum, Yellow

Item 
6VKN2
Mfr. Model 
WHAMEX/54G

Product Details

Catalog Page
N/A
Brand
MASTER STAGES
Container Size
54 gal
Container Type
Drum
Color
Yellow
Application
Machine Cleaner
Flash Point
Greater Than 102°C
Fluid Type
2-Butoxyethanol (Butyl); Barium; Nitrites; Phenol; Phosphate; SARA 313 Listed Ingredients
Form
Liquid
Metal Compatibility
Cast Iron; Steel
pH Range - Concentrate
10.5 to 11
pH Range - Operating
10 to 10.6
Specific Gravity
1.08
Standards
No SARA 313 Reportable Ingredients
UNSPSC
15121502
Country of Origin
USA (subject to change)