Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MASTER STAGES Cutting Tool Cleaner: 270 gal Container Size, IBC Tote, Yellow

Item 
45VH75
Mfr. Model 
WHAMEX/NR270P

Product Details

Catalog Page
N/A
Brand
MASTER STAGES
Container Size
270 gal
Container Type
IBC Tote
Color
Yellow
Application
Coolant Supply Lines and Coolant Recycling Equipment; Machine Tool Sumps and Larger Systems
Chlorine-Free
Yes
Features
Compatible With Most Waste Treatment; Save Machine Cleaning Downtime While Removing The Oily Residues; Scums And Insoluble Soap Deposits
Flash Point
215°F
Fluid Type
Nitrite Free; Phenol Free; Water Soluble
Form
Liquid
Fragrance
Mild Odor
Metal Compatibility
Cast Iron; Steel
pH Range - Concentrate
10.5 to 11
pH Range - Operating
10 to 10.6
Specific Gravity
1.026 to 1.134
Standards
No SARA 313 Reportable Ingredients
UNSPSC
15121502
Country of Origin
USA (subject to change)