Navigation Menu New

Access My Account, Order History, Lists and more here.

4NY94 MGH4000C UNSPSC # 26111604

Portable Generator, Conventional, Generator Fuel Type Gasoline, Generator Rated Watts 4000

  • Item # 4NY94
  • Mfr. Model # MGH4000C
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Generator, Conventional, Generator Fuel Type Gasoline, Generator Rated Watts 4000

  • Item # 4NY94
  • Mfr. Model # MGH4000C
  • UNSPSC # 26111604
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 4000
  • Surge Watts 4500
  • Generator Engine Brand Honda
  • Generator Voltage 120V AC/240V AC
  • Generator Amps 33.3/16.6
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 12.9 hr
  • Run Time @ Full Load 7.6 hr.
  • Parallel Configuration Capable No
  • Engine HP 8.0
  • Sound Level dB 73.0
  • Fuel Tank Capacity 5.0 gal
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Engine Alternator Brushless
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Generator Mfr. Warranty Details 5 yr Generator, 2 yr Engine
  • Generator Height 21 1/2 in
  • Length 22"
  • Width 33"

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain states. View all states.
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
Back to Top