Skip Content

C3
MASTER

Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Output 125,000, 3125 sq. ft.

  • Item # 39E997
  • My Part #
  • Mfr. Model # MH-125-OFR-A
  • Catalog Page # 3082
  • UNSPSC # 40101819
Oil Fired Radiant Heater,125K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,773.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Work in comfort from the cold in areas as large as 3125 sq. ft. with this easily portable SilentDriveĀ® oil-fired radiant heater from MasterĀ®. Its heavy-duty wheels let you easily move it to where you need it. The combination radiant and forced air heating system runs almost 50% quieter than conventional forced air heaters. Additional features include tip-over shutoff, robust safety guard, and error indicator light that lets you troubleshoot problems. This heater is perfect for use in warehouses, construction sites, and barns.

View More

Technical Specs

  • Item Oil Fired Radiant Heater
  • BtuH Output 125,000
  • Tank Capacity 14 gal.
  • Fuel Consumption 0.90 gph
  • Heating Area 3125 sq. ft.
  • Hours on One Filling 20
  • Fuel Type JP-8/Jet A Fuel, #1/#2 Diesel, Kerosene
  • Heater Voltage 120VAC
  • Hz 60
  • Amps AC 3.5
  • Built-In Thermostat No
  • Length 41"
  • Width 28-3/4"
  • Height 28-3/8"
  • Cord Length 6"
  • NEMA Plug Configuration 5-15
  • Features Electronic Controls, Overheat/Safety Shut-Off System, Power On/Off Switch, Fuel Gauge, Error Indicator Light
  • Safety Features Overheat/Safety Shut-off System
  • Manufacturers Warranty Length 1 yr. Limited Parts Warranty
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Oil Fired Radiant Heater, 14 gal., 0.90 gph, BtuH Output 125,000, 3125 sq. ft. is rated 3.3 out of 5 by 3.
Rated 5 out of 5 by from Works great. The fuel lines are hooked up incorrectly. it would start up then stop and read misfire. Just switch the return and suction lines, it works like a champ.
Date published: 2014-01-24
Rated 1 out of 5 by from I had 2 the first on started and shut off and would not start blinking red light the sec one sent me the same thing smoked started and not working to this day and no call from anyone on it very dissatifed with this heater 2 and both do not work
Date published: 2013-11-18
Rated 4 out of 5 by from This is being used in a large, very cold aircraft hanger and gives off a tremendous amount of radiant heat. This is the only heater I have found that can handle this heating challenge. Very pleased with the value and quality.
Date published: 2013-02-26
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_39E997, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.