Navigation Menu New

Access My Account, Order History, Lists and more here.

3NJX2 ZG30ACX50 UNSPSC # 46161507

Tap image to zoom.

Roll over image to zoom.

Magnetic Strip, Indoor/Outdoor Adhesive, 9 lb Max. Pull, 50 ft Length, 3/4 in Width

  • Item # 3NJX2
  • Mfr. Model # ZG30ACX50
  • UNSPSC # 46161507
  • Catalog Page # 1926 1926
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Strip
  • Nonmagnetic Side Indoor/Outdoor Adhesive
  • Max. Pull 9 lb
  • Length 50 ft
  • Width 3/4 in
  • Thickness 0.06 in
  • Material Dry Mixture of Ferrite Powder and Rubber Polymer Resin
  • Stability Temp. -15 Degrees to 160 Degrees F

Compliance and Restrictions

  • Hazardous Material - General
Back to Top