Skip Content

 
MASTER MAGNETICS

High Energy Flexible Magnets

High Energy Flexible Magnets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Energy Flexible Magnets 
  • Nonmagnetic Side Foam Adhesive 
  • Max. Pull 1.35 lb. 
  • Thickness 0.188" 
Length
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
07018
1/2"
1/2"

$43.95 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.95 / pkg. of 12

Technical Specs

  • Item High Energy Flexible Magnets
  • Nonmagnetic Side Foam Adhesive
  • Max. Pull 1.35 lb.
  • Length 1/2"
  • Width 1/2"
  • Thickness 0.188"
07017
3/4"
3/4"

$43.95 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.95 / pkg. of 12

Technical Specs

  • Item High Energy Flexible Magnets
  • Nonmagnetic Side Foam Adhesive
  • Max. Pull 1.35 lb.
  • Length 3/4"
  • Width 3/4"
  • Thickness 0.188"
07016
1"
1"

$74.60 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $74.60 / pkg. of 12

Technical Specs

  • Item High Energy Flexible Magnets
  • Nonmagnetic Side Foam Adhesive
  • Max. Pull 1.35 lb.
  • Length 1"
  • Width 1"
  • Thickness 0.188"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More