DV
MASTER LOCK

Wireless Tool Box Alarm, 110 dBs

  • Item # 14R886
  • My Part #
  • Mfr. Model # 8254DAT
  • Catalog Page # N/A
  • UNSPSC # 46171604
Wireless Tool Box Alarm,  110 dBs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wireless Alarms

Product Details

The Master Lock® wireless tool box alarm is ideal for truck beds—alerts user and deters theft. Alert system has a tilt and shock sensor that detects if the toolbox or object has been opened, removed, or tampered with. Integrated 100dB alarm. Uses key fob to alarm or disarm. Magnetic base for easy installation. Includes hook-and-loop pad set for nonmagnetic surfaces and batteries.

View More

Technical Specs

  • Item Wireless Tool Box Alarm
  • Type Portable
  • Sound Rating 110 dBs
  • Battery Size AA
  • Battery Yes
  • Features On/Off And Adjustable Level Settings
  • Operating Range 3 ft. to 20 ft.
  • Length 4-1/2"
  • Width 2"
  • Height 1"
  • Sensors Tilt And Shock
  • Battery Life 9 Months
  • For Use With Toolbox
  • Includes Wireless Key, AA Batteries, Hook and Loop Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None