ST
MASTER LOCK

Wheel Pin Lock, For Use With King pin and Fifth wheel couplers

  • Item # 6XDP5
  • My Part #
  • Mfr. Model # 2999DAT
  • Catalog Page # 961
  • UNSPSC # 31162419
Wheel Pin Lock, For Use With King pin and Fifth wheel couplers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Master LockĀ® Wheel Pin Lock has a solid steel bracket and is designed to fit most commercial and recreational Fifth Wheel/King Pin couplers. Powder-coated for corrosion resistance. Attention-grabbing bright red color helps remind you to remove the lock before hitching up. Can also be used for towing.

View More

Technical Specs

  • Item Wheel Pin Lock
  • Length 8-1/4"
  • Width 6-3/16"
  • Height 1-3/16"
  • For Use With King pin and Fifth wheel couplers
  • Features Solid Steel Lock Bracket; Powder Coated To Resist Corrosion, Bright Red Color Reminds You To Remove The Lock Before Hitching Up, 5/8" Swivel Head Chrome Plated Receiver Lock Secures Bracket, Receiver Lock Can Be Used For Towing
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.