Skip Content
ST
MASTER LOCK

Tag Station, Filled, General Lockout/Tagout, 7-3/4" x 5-3/4"

  • Item # 3WPE3
  • Mfr. Model # S1601AX
  • Catalog Page # 1988
  • UNSPSC # 46171511
Tag Station, Filled, General Lockout/Tagout, 7-3/4" x 5-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $31.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comes with 3 hanger clips for safety padlocks or hasps (sold separately).

View More

Technical Specs

  • Item Tag Station
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 12
  • Number of Padlocks Included 0
  • Height 7-3/4"
  • Width 5-3/4"
  • Depth 1-1/2"
  • Color Yellow
  • Material Polycarbonate
  • Max. Number of Padlocks 3
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Hooks 3
  • Legend Tag Station
  • Language English
  • Includes (12) "Danger Do Not Operate" (English/Spanish) Polyester Tags, (12) Ties, (1) English Label, (1) Spanish/English Label, (1) French/English Label
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.