Skip Content

DV
MASTER LOCK

Tag Center, Unfilled, 11" x 22"

  • Item # 4EMZ4
  • My Part #
  • Mfr. Model # S1800
  • Catalog Page # N/A
  • UNSPSC # 46171511
Tag Center, Unfilled, 11" x 22" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This center holds multiple groups of tags, with 2 tip-out drawers with dividers for 2, 3, 4, 5, or 6 compartments. Each compartment holds 25 tags, with a 150 tag total capacity. Tags are available separately.

View More

Technical Specs

  • Item Tag Center
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 11"
  • Width 22"
  • Depth 4-1/8"
  • Color Yellow
  • Material Polycarbonate
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Number of Pockets 6
  • Language No Text
  • Includes (6) Pockets
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products