Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
MASTER LOCK

Stainless Steel Integrated Cable Lock, 8 ft. x 3/8"

  • Item # 14R887
  • My Part #
  • Mfr. Model # 8255DAT
  • Catalog Page # 961
  • UNSPSC # 46171502
Stainless Steel Integrated Cable Lock, 8 ft. x 3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $38.10 / each

Web Price $40.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the MASTER LOCKĀ® integrated cable lock with multi-point sliding body quickly locks one or multiple items. 8-ft. x 10mm dia. flexible cable is made of braided steel for strength. Push-to-lock body helps prevent false locking. Locking mechanism includes keyway cover for corrosion resistance. Integrated cable wrap and magnetic side for storage when not in use.

View More

Technical Specs

  • Item Integrated Cable Lock
  • Cable Dia. 3/8"
  • For Use With Portable Equipment And Cargo
  • Body Material Stainless Steel
  • Key Type Different
  • Uses Locks Portable Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.