DV
MASTER LOCK

Self-Laminating Photo ID Danger Bilingual Tag, Polypropylene, Do Not Operate/No Utilizar

  • Item # 20JE19
  • My Part #
  • Mfr. Model # S4801LESLEN
  • Catalog Page # N/A
  • UNSPSC # 55121502
Self-Laminating Photo ID Danger Bilingual Tag, Polypropylene, Do Not Operate/No Utilizar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Self-Laminating Photo ID Danger Bilingual Tag
  • Material Polypropylene
  • Legend Do Not Operate/No Utilizar
  • Height 5-51/64"
  • Width 3-13/64"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/8"
  • Header Danger/Peligro
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend Danger/Peligro
  • Includes (12) Nylon Ties
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • No. of Ties Included 12
  • Tie Material Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products