DV
MASTER LOCK

Safety Tag, Height: 5-3/4", Width: 3"

  • Item # 22A859
  • My Part #
  • Mfr. Model # S4054
  • Catalog Page # N/A
  • UNSPSC # 55121503
Safety Tag, Height: 5-3/4", Width: 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color Black, Blue/White
  • Item Safety Tag
  • Legend Temporarily Out of Use
  • Reverse Side Legend Notice Temporarily Out of Use Remarks
  • Height 5-3/4"
  • Width 3"
  • Shape Rectangle
  • Header Notice
  • Withstand Pull Force Exceeds 50 lb. OSHA Standard
  • Includes Tie
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products