DV
MASTER LOCK

Safety Tag, Polypropylene, Do Not Open This Valve, 5-3/4" x 3", 6 PK

  • Item # 22A851
  • My Part #
  • Mfr. Model # S4014
  • Catalog Page # N/A
  • UNSPSC # 55121503
Safety Tag, Polypropylene, Do Not Open This Valve, 5-3/4" x 3", 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Safety Tag
  • Material Polypropylene
  • Legend Do Not Open This Valve
  • Height 5-3/4"
  • Width 3"
  • Withstand Pull Force Exceeds 50 lb. OSHA Standard
  • Header Danger
  • Reverse Side Legend Danger This Energy Source Has Been Locked Out Only the Individual Who Signed the Reverse Side May Remove This Lock/Tag Remarks
  • Includes Tie
  • Shape Rectangle
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products