Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MASTER LOCK

Red Stainless Steel Group Lockout Box, Max. Number of Padlocks: 19, 5-43/64" x 6-27/64"

  • Item # 53JH79
  • My Part #
  • Mfr. Model # S601
  • Catalog Page # N/A
  • UNSPSC # 46171511
Red Stainless Steel Group Lockout Box, Max. Number of Padlocks: 19, 5-43/64" x 6-27/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

During a group lockout, this ruggedly constructed Master LockĀ® Portable Group Lock Box captures keys from lockout points, to help ensure that keys cannot be accessed until the last safety padlock is removed. It includes 18 numbered lockout holes for easy identification, a side window to view unused locks, and 1 front latch operations lock. There is a gasketed key slot to drop keys into a removable cup that creates a clear, impact-resistant window on the front, for visibility to secured keys. The corrosion-resistant box has drain holes on the bottom to help limit liquids from accumulating inside. Its stackable design facilitates storage and simplifies transporting multiple boxes. Replacement removable key cups are sold separately. Suitable for group lockout applications as part of a comprehensive OSHA-compliant lockout/tagout safety program.

View More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 19
  • Door Type Hinged
  • Color Red
  • Portable Yes
  • Box Material Stainless Steel
  • Height 5-43/64"
  • Width 6-27/64"
  • Depth 12"
  • Wall Mounting No
  • Number of Key Hooks 0
  • Legend Master Lock
  • Door Material Stainless Steel
  • Padlock Shackle Max. Dia. 3/8"
  • Handle Material Stainless Steel
  • Lockout Visibility Yes
  • Features Key and Side Window
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.